Western Enterprises

Western Enterprises 312-WB-102 Hotspotter Meduim Duty


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Flame tools are for exterior maintenance and repair.
  • Hotspotter is an all-purpose propane torch that delivers at full cylinder pressure with no smoke and no fumes.
  • Output Power: 500000 Btu/h [Max].
  • Handle Length: 31''.
  • Hose Length: 10.0'.
  • Hose Material: Neoprene.
  • Style: Standard Duty.
  • Includes: Brass Propane Tank Adaptor Brass Flow Control Shut-Off Valve Spark Ignitor Welding Tube Nozzle Hose.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.