Shop All Coating & Ultrasonic Thickness Gauges
Western Enterprises
Western Enterprises 312-G-544H We G-544H Test Gauge
Mfr # 312-G-544H
Zoro # G304173841
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Enterprises
- MFR # 312-G-544H
- Zoro # G304173841
- UPC # 698944015091
- Country of Origin United States
- Category Coating & Ultrasonic Thickness Gauges
Description
Features
- Type - Test Gauge
- Gas Type - Acetylene (Commercial)
- CGA No. CGA-540
- Included - Hand-Tight Nut
- Pressure - 3000.00 PSIG [Max]
- Material - Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- LASCAR Lithium Battery, 3.6V, 1/2 AA (BAT 3V6)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- DEFELSKO Couplant, 4 Oz, PK12 (ULTRASONIC COUPLANT)
- REED INSTRUMENTS Coating Thickness Calibration Kit (R9050)
- PHASE II Ultrasonic Thickness Gauge, Basic, 5Mhz, Inch/Metric, Memory, Software (UTG-2800)
- PCE INSTRUMENTS Ultrasonic Thickness Meter, 0.03 to 8.86 in Measuring Range (PCE-TG 100)
- DEFELSKO Automatic Coating Adhesion Tester (ATA20A-B)
- Western Enterprises Coating & Ultrasonic Thickness Gauges