Shop All Ferrules
Western Enterprises
PKGD:FERRULE .656in.ID X 1.00in.LG, 100PK
Mfr # 7328
Zoro # G711575757
product price: $1.15
/pk 100, $0.01/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Enterprises
- MFR # 7328
- Zoro # G711575757
- Country of Origin United States
- Category Ferrules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- WESTERN ENTERPRISES PKGD:FERRULE .687in.ID X 1.00in.LG, 100PK (7329)
- WESTERN ENTERPRISES PKGD:FERRULE/.562in.ID X 1.00in.LG, 100PK (7325)
- WESTERN ENTERPRISES PKGD:FERRULE .525in.ID X 1.00in.LG, 100PK (7323)
- WESTERN ENTERPRISES FERRULE .575in.ID X .484in.LG, 100PK (K-K)
- WESTERN ENTERPRISES PKGD:FERRULE .450in.ID X .562in.LG, 100PK (769)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- Western Enterprises Wire Connectors & Disconnects