Shop All Internal Hard Drives
Western Digital
Western Digital-Enterprise Single WD2005FBYZ 3.5 in. 2 TB Hard Disk Drive with 7200 RPM; SATA 6 Gbps 128 MB - Gold
Mfr # WD2005FBYZ
Zoro # G103970047
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Western Digital
- MFR # WD2005FBYZ
- Zoro # G103970047
- UPC # 718037847924
- Country of Origin China
- Category Internal Hard Drives
Description
Features
- Designed to handle workloads up to 550TB per year - among the highest workload capability of any 3.5-inch hard drive
- Highest level of reliability up to 2.5 million hours MTBF
- Performance-optimized for heavy application workloads
- Color: Gold
- Storage Capacity: 2 TB
- Spindle Speed: 7200 rpm
- Buffer: 128 MB
- Drive Interface: SATA
- Drive Interface Standard: SATA/600
- Drive Type: Internal
- Drive Width: 3.5 in.
- Device Supported: Server
- Device Supported: Storage System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- EMERALD Emerald Tilt Wall Mount for 37-85" TVs (SM-720-9362)
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- WESTERN DIGITAL Western Digital Wd40Efrx Hdd 4Tb 5400Rpm Sata600 64Mb Red (WD40EFRX)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- WESTERN DIGITAL Western Digital WD84PURZ 8TB 3.5 72 HDD WD 128M Bulk Pack Hard Drive; Purple (WD84PURZ)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- Western Digital Internal Hard Drives