Shop All Drywall Screws
Western Bldrs Supply
Drywall Screw, #6 x 1-1/4 in
Mfr # 5DWC6114
Zoro # G210716453
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Western Bldrs Supply
- MFR # 5DWC6114
- Zoro # G210716453
- UPC # 809486777105
- Country of Origin United States
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Item | Drywall Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.060.0060)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (54886)
- SENCO Drywall Screw, #7 x 2 in, Phillips Drive (07A200P)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52626)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 833PK (CB114D-5)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 357 PK (08839)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0648KPG)
- Western Bldrs Supply Drywall Screws