Shop All LED Under Cabinet Lighting
Westek
WiFi Motion and RF Remote Controlled Puck Light, 120 V, 35 W, 3Lamp, LED Lamp, 300 Lumens
Mfr # PIP-RGB-A
Zoro # G507387465
product price: $40.15
/ea
Sold in multiples of 4 for $160.60
$160.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # PIP-RGB-A
- Zoro # G507387465
- UPC # 70686010402
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Westek WiFi Motion and RF Remote Controlled Puck Light, 120 V, Wattage Rating 35 W, Number of Lamps 3, Lamp Type LED, Color Rendering Index CRI 80, Color Temperature 2700, 3000, 3500, 4000, 5000 K, Lumens 300 Lumens, Light Color Cool WhiteDay LightWarm White, Fixture Color White, Dimensions 4 in L x 4 in W x 07 in H, Screws Mounting, Includes 3 Black Trim Rings, 3 Bronze Trim Rings, 1 Wave Sensor, 3 White Trim Rings, 1 Power Supply and 1 Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HPS 4003A (HPS 400-3A)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- PERFORMANCE TOOL 1,000 lumen 120V LED Drop Light (W2237)
- ILC Replacement for Westinghouse F26ttt/41/4p replacement light bulb lamp, 2PK (F26TTT/41/4P WESTINGHOUSE)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- WESTEK Westek 3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens (3002914)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- WESTEK 18 in. Amertac White Plug-In LED Undercabinet Light; 600 Lumens (3002913)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954WT)
- Westek LED Under Cabinet Lighting