Shop All LED Under Cabinet Lighting
Westek
WiFi and Motion Controlled Puck Light, 120 V, 35 W, 3Lamp, LED Lamp, 300 Lumens
Mfr # PIP-RGB-WIFI
Zoro # G307387573
product price: $105.99
/ea
Sold in multiples of 4 for $423.96
Free Shipping & Returns
$423.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # PIP-RGB-WIFI
- Zoro # G307387573
- UPC # 70686010396
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Westek WiFi and Motion Controlled Puck Light, 120 V, Wattage Rating 35 W, Number of Lamps 3, Lamp Type LED, Color Rendering Index CRI 80, Color Temperature 2700, 3000, 3500, 4000, 5000 K, Lumens 300 Lumens, Light Color Cool WhiteDay LightWarm White, Fixture Color White, Dimensions 4 in L x 4 in W x 07 in H, Screws Mounting, Includes 3 Black Trim Rings, 3 Bronze Trim Rings, 1 Wave Sensor, 3 White Trim Rings and 1 Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Light Solar Motion 800L (12455)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- ILC Replacement for Micnaron 10 Watt BUG Zapper Bulb FOR 20 Insect Killer replacement light bulb lamp (10 WATT BUG ZAPPER BULB FOR 20 INSECT KILLER MICN)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- WESTEK WESTEK 3008203 16 in. 400 lm Plug-In LED Under Cabinet Light Strip - White (3008203)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- Westek LED Under Cabinet Lighting