Shop All Wall Plates
Westek
White 1-Gang 3-Port Data Jack Wall Plate, 10PK
Mfr # TWBLNK3W-10
Zoro # G310080553
product price: $61.79
/pk 10, $6.18/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # TWBLNK3W-10
- Zoro # G310080553
- UPC # 70686005415
- Country of Origin United States
- Category Wall Plates
Description
The Westek 3 port blank wallplate is for inserting 3-standard data port modules. The Almond trim provides a neutral cover for your spaces decor. Packaged for contractor use in 10-PacK carton.Accepts 3-standard data port modulesPlastic, includes mounting screwsSize: 4.53 in. H x 2.75 in. WEasy installation. This product can expose you to chemicals including Lead and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- AMERELLE Perry Textured White 2 gang Stamped Steel Rocker Wall Plate (635RRW)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P263GY)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- Westek Lighting Controls