Shop All Night Lights
Westek
Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2
Mfr # 3854304
Zoro # G303923713
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westek
- MFR # 3854304
- Zoro # G303923713
- UPC # 70686771556
- Country of Origin China
- Category Night Lights
Description
Features
- Automatic LED directional night light
- Pack of 2
- Automatic or Manual: Automatic
- Light Source: LED
- Color: White
- Casing Color: White
- Power Source: Electrical Outlet
- Motion Sensing: No
- Energy Star Compliant: No
- Sound Activated: No
- Adjustable Brightness: No
- Casing Material: Plastic
- Bulb Light Source Type: LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 4W 3000K 14Inch Oil Rbd Brnz Fnsh (7501200)
- ETI LED Strip Light1100 lm, 2 ft (556081110)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- WESTEK NGTLIGHTS WALL PLT DPLX 1G (LCR-MCDO-W)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- WESTEK Westek 3002625 LumiCover White 1-Gang Plastic Rocker USB Nightlight Wall Plate (3002625)
- NEON KNIGHT Neon Flamingo Light (NS1906031)
- AMERTAC Ntlt Madison Led A/O (NL-MDSN)
- NEON KNIGHT Neon Pineapple Light (NS1906033)
- Westek Night Lights