Shop All Night Lights
Westek
Westek 3853694 Arch Automatic Plug-in Color Changing LED Night Light
Mfr # 3853694
Zoro # G503924053
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # 3853694
- Zoro # G503924053
- UPC # 70686771280
- Country of Origin Unknown
- Category Night Lights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Color changing LED night light is cool to the touch
- An environmental conscious homeowner will love this LED Night Light
- LED bulbs are long lasting and energy efficient
- 2-6 Lumens
- Color: Multi Color
- Automatic or Manual: Automatic
- Light Source: LED
- Design: Color Changing
- Motion Sensing: No
- Power Source: Electrical Outlet
- Casing Material: Plastic
- Adjustable Brightness: No
- Sound Activated: No
- Casing Color: White
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Outdoor 30W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW30BRZ)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- LEVITON White Porcelain Incandescent Keyless Lampholder (B01-49875-000)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- WESTEK NGTLIGHTS WALL PLT DPLX 1G (LCR-MCDO-W)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- WESTEK Westek 3002625 LumiCover White 1-Gang Plastic Rocker USB Nightlight Wall Plate (3002625)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- GLOBE ELECTRIC Globe Electric 8950501 Directional LED Night Light; White (200886)
- CAROLINES TREASURES Carolines Treasures SB3018CNL Jeepers Creepers with Bat & Spider web Halloween Ceramic Night Light (SB3018CNL)
- Westek Night Lights