Shop All LED Under Cabinet Lighting
Westek
WESTEK 3008207 18 in. 1080 lm Pro Pivoting Hardwired LED Under Cabinet Light Strip - White
Mfr # 3008207
Zoro # G103979590
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # 3008207
- Zoro # G103979590
- UPC # 70686008065
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
1080 Lumens Pro Pivoting Hardwired LED Under Cabinet Light Strip
Features- Permanent or quick plug-in installation
- Designed to be dimmable with an external dimmer
- Link up to 15 additional units
- Durable powder-coated finish
- Great for kitchens, garages, closets, laundry rooms and pantries
- Mounting hardware, 5 feet power cord, 12 inch linking cord and electrical wire fitting
- Length: 18 in.
- Color: White
- Powered By: Hardwired
- Light Source: LED
- Lumens: 1080 lumens
- Watts: 145W
- Volts: 120V
- Maximum Number of Linked Fixtures: 15
- Mounting Method: Screws
- Linkable: Yes
- Width: 18 in.
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- CURRENT F15 E26 (Medium) LED Light Bulb Soft White 40 Watt Equivalence , 2PK (93103494)
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- HALO Reflector, 999 4" (999P)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- WESTEK Westek 3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens (3002914)
- WESTEK 18 in. Amertac White Plug-In LED Undercabinet Light; 600 Lumens (3002913)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- WESTEK WESTEK 3008203 16 in. 400 lm Plug-In LED Under Cabinet Light Strip - White (3008203)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- Westek LED Under Cabinet Lighting