Shop All Night Lights
Westek
Westek 3002621 LumiCover White 1-Gang Plastic Rocker Nightlight Wall Plate
Mfr # 3002621
Zoro # G603924069
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # 3002621
- Zoro # G603924069
- UPC # 70686004715
- Country of Origin Unknown
- Category Night Lights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Color: White
- Number of Gangs: 1 gang
- Material: Plastic
- Wall Plate Style: Rocker
- Product Type: Nightlight Wall Plate
- Shape: Rectangle
- Width: 4.5 in.
- Number of Outlet Openings: 1
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim With Socket Support, 300 (300P)
- SATCO 9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam (S9856)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- EKENA MILLWORK 77 1/4"OD x 71 7/8"ID x 3 1/8"W x 3/4"P Dylan Ceiling Ring (1/4 of complete circle) (CR77DY)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- WESTEK Westek 3002625 LumiCover White 1-Gang Plastic Rocker USB Nightlight Wall Plate (3002625)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- WESTEK NGTLIGHTS WALL PLT DPLX 1G (LCR-MCDO-W)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- AMERELLE Amerelle 3493517 Automatic Plug-in Incandescent Night Light with Outlet (3493517)
- Westek Night Lights