Shop All Night Lights
Westek
Westek 3001341 Amertac Automatic Plug-In Vintage Edison Aged Nickel LED Night Light
Mfr # 3001341
Zoro # G203923707
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westek
- MFR # 3001341
- Zoro # G203923707
- UPC # 70686771921
- Country of Origin China
- Category Night Lights
Description
This device automatically turns on in low light conditions, projecting 8 lumen of warm, amber light. Great for hallways entryways basements and more.
Features- Amertac Automatic Plug-In Vintage Edison Aged Nickel LED Night Light
- Color: Silver
- Lumens: 8 lumens
- Light Source: LED
- Power Source: Plug-in
- Automatic or Manual: Automatic
- Design: Vintage Edison Aged Nickel
- Perfect night time lighting solution
- Automatically turns on in low light conditions
- Vintage design adds a 19th century flair to any room
- Great for hallways, entryways, living rooms and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- LITHONIA LIGHTING Lens (D15PUFF)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- WESTEK Westek 3002625 LumiCover White 1-Gang Plastic Rocker USB Nightlight Wall Plate (3002625)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- WESTEK NGTLIGHTS WALL PLT DPLX 1G (LCR-MCDO-W)
- AMERTAC Ntlt Madison Led A/O (NL-MDSN)
- AMERTAC Ntlt Aria Led A/O Frost Lens (NL-ARIA-F2)
- Westek Night Lights