Shop All Wall Plates
Westek
Wallplate Usb Nl Wht 1R
Mfr # LCR-UDDO-W
Zoro # G3809472
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # LCR-UDDO-W
- Zoro # G3809472
- UPC # 70686004456
- Country of Origin China
- Category Wall Plates
Description
The Westek LumiCover rocker nightlight wall plate is the perfect night time lighting solution. This device automatically turns on in low light projecting illumination downward; enough to see by without being obtrusive. The unique low-profile design keeps both outlets available for other items you need to power. AmerTac manufacturing brands offer complete lines of distinctive decorative home accent products that include trend-setting wall plates money-saving LED night lights innovative under cabinet lighting and LED battery operated lights. We also offer utility product lines including energy-saving timers dimmers and lighting controls as well as an extensive offering of consumer electronics accessories for the home and office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5980-UGY)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- Westek Lighting Controls