Shop All Wall Plates
Westek
Wallplate Nl Plst Wht 1D
Mfr # LCR-CCDO-W
Zoro # G3810227
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # LCR-CCDO-W
- Zoro # G3810227
- UPC # 70686004708
- Country of Origin China
- Category Wall Plates
Description
The Westek LumiCover duplex nightlight wall plate is the perfect night time lighting solution. This device automatically turns on in low light projecting illumination downward; enough to see by without being obtrusive. The unique low-profile design keeps both outlets available for other items you need to power. AmerTac manufacturing brands offer complete lines of distinctive decorative home accent products that include trend-setting wall plates money-saving LED night lights innovative under cabinet lighting and LED battery operated lights. We also offer utility product lines including energy-saving timers dimmers and lighting controls as well as an extensive offering of consumer electronics accessories for the home and office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 21.90 in H, 7.10 in D, NEMA 4; 12, Hinged (CP556018)
- KLASS TOOLS 11" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1103x100)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- WESTEK LumiCover Nightlight Wallplate, 12 in L, 412 in W, Satin Nickel (LCR-CDDO-N)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- Westek Wall Plates