Electrical Box, Outlet Box, 1 Gangs
Mfr # 3009153
Zoro # G203978370
Key Features
- Number of Gangs 1
- Box Type Outlet Box
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # 3009153
- Zoro # G203978370
- UPC # 70686007839
- Country of Origin China
- Category Wall Plates
Details
Item | Duplex Outlet Wall Plate |
Number of Gangs | 1 |
Box Type | Outlet Box |
Description
Rocker nightlight wall plate converts any rocker switch into a nightlight. Features an LED (light emitting diode) strip along the bottom of the wall plate that projects light downwards to illuminate a path. Automatic dusk to dawn control saves energy and automatically increases light intensity when motion is detected. Higher brightness lasts 60 seconds and then returns to original level of light. Color changing feature allows user to select any color of the rainbow. Universal fit on all standard outlets. Ideal for hallways, bedrooms or any area visited at night. Patented design uses tiny copper fins mounted on the back to slide into and connect to outlet to power LEDs with no wiring necessary.
Specifications- Color: Bronze
- Material: Plastic
- Number of Gangs: 1
- Number of Outlet Openings: 2
- Number of Switch Openings: 3
- Depth(inches): 1.25 in.
- Height(in.): 7.25
- Wall Plate Style: Duplex Outlet
- Width(in.): 4.5
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 808U (808U)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ82)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- ROLLS Wall Plate Direct Box (DB228)
- Westek Lighting Controls