Shop All LED Under Cabinet Lighting
Westek
DecoGlow Light, 120 V, 7 W, LED Lamp, 620 Lumens, 2700, 3000, 3500, 4000, 5000 K Color Temp
Mfr # DWSNCCT-L18
Zoro # G707449925
product price: $58.39
/ea
Sold in multiples of 4 for $233.56
$233.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # DWSNCCT-L18
- Zoro # G707449925
- UPC # 70686010211
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Westek DecoGlow Light, 120 V, Wattage Rating 7 W, Lamp Type LED, Color Rendering Index CRI 90, Color Temperature 2700, 3000, 3500, 4000, 5000 K, Lumens 620 Lumens, Light Color Cool WhiteNeutral WhiteWarm White, Cord Length 5 ft, Fixture Material Plastic, Fixture Color White, Dimensions 18 in L x 16 in W x 12 in H, Screws Mounting, Includes 5 ft Power Cord, 12 in Linking Cord, Mounting Hardware and 2 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Led, Pmc-Pm30Mitems (PMC-PM30M)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- HALO Full Cone Baffle, 6125 (6125BKBB)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- WESTEK Westek 3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens (3002914)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- WESTEK 18 in. Amertac White Plug-In LED Undercabinet Light; 600 Lumens (3002913)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- Westek LED Under Cabinet Lighting