Shop All LED Under Cabinet Lighting
Westek
DecoGlow Light, 120 V, 55 W, LED Lamp, 420 Lumens, 2700, 3000, 3500, 4000, 5000 K Color Temp
Mfr # DWSNCCT-L12
Zoro # G407449928
product price: $47.75
/ea
Sold in multiples of 4 for $191.00
$191.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westek
- MFR # DWSNCCT-L12
- Zoro # G407449928
- UPC # 70686010204
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Westek DecoGlow Light, 120 V, Wattage Rating 55 W, Lamp Type LED, Color Rendering Index CRI 90, Color Temperature 2700, 3000, 3500, 4000, 5000 K, Lumens 420 Lumens, Light Color Cool WhiteNeutral WhiteWarm White, Cord Length 5 ft, Fixture Material Plastic, Fixture Color White, Dimensions 12 in L x 16 in W x 12 in H, Screws Mounting, Includes 5 ft Power Cord, 12 in Linking Cord, Mounting Hardware and 2 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- BUYERS PRODUCTS Edgeless 6 Inch Wide LED Flood Light - Rectangular Lens (1492235)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- SYLVANIA Metal Halide 6Pk (MS1000/BU-ONLY)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- WESTEK 18 in. Amertac White Plug-In LED Undercabinet Light; 600 Lumens (3002913)
- WESTEK Westek 3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens (3002914)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- Westek LED Under Cabinet Lighting