Shop All LED Under Cabinet Lighting
Westek
2PK WHT LED Puck Light
Mfr # BL-PMTN-W2
Zoro # G408251865
Sold in multiples of 4 for $91.40
$91.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westek
- MFR # BL-PMTN-W2
- Zoro # G408251865
- UPC # 70686009994
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Westek, 2 pack, adjustable white LED Motion activated puck light Auto shutoff after 30 seconds 12 foot detection range Detection angle of 100 degrees Select from warm white 3000K, natural light 4000K and daylight 5000K color temperatures by taping the lens Tap and hold the lens to dim from 100 down to 10 light for any temperature color Provides 80 lumens of warmnaturaldaylight lighting 70 hours of runtime down to 1 Over 2 years of battery life with 10 activations per dy Includes built in magnet, metal plates with 3M tape and mounting screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Vaughn 2 Light Vanity, Matte Black & Matte Opal (735-2V-MB)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- Westek LED Under Cabinet Lighting