Shop All Rulers and Straight Edges
Westcott
Yardstick with Metal Edges
Mfr # 14351
Zoro # G3636604
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 36 1/5 in
- Material Wood
- Size 36 in
- Graduations 1/8 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 14351
- Zoro # G3636604
- UPC # 73577143517
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36 1/5 in |
Size | 36 in |
Width (In.) | 1 in |
Length (mm) | 10,800 mm |
Width (mm) | 24 mm |
Hanging Hole Diameter | 1/2 cm |
Width - SAE | 1 in |
Length - SAE | 3 1/16 ft |
Description
Yardstick, Thickness 0.23 in, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Edge Style Square, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Includes Metal Ends and Edges, Rule Type Yardstick, Numeric Marks Inches, Numeric Format Fractional, Length - SAE 3 1/16 ft, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 in, Width - Metric Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 7/8 (C20753)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 33 Tools, 4-1/8"Closed L (3.0235.N)
- WESTWARD Cut-off Chisel, 0.401 In., 6-7/8 In., Round (4MHE2)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- GENERAL TOOLS Flexible Steel Rule, 12 In, SAE/Metric (CF1247ME)
- Westcott Measuring and Layout Tools