Shop All Rulers and Straight Edges
Westcott
Yardstick, Aluminum, Lined, 8ths, 39in, Metal
Mfr # YMS-1
Zoro # G5361982
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 39 in
- Material Aluminum
- Size 36 in
- Graduations 8ths
- Width (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # YMS-1
- Zoro # G5361982
- UPC # 88359010314
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 39 in |
Size | 36 in |
Width (In.) | 1 1/8 in |
Width (mm) | 31 mm |
Length (mm) | 1,000 mm |
Length - Metric | 100 cm |
Width - Metric | 31 mm |
Width - SAE | 1 1/8 in |
Hanging Hole Diameter | 13/16 cm |
Length - SAE | 3 1/4 ft |
Description
When you need to measure and mark, the Westcott YMS-1 Yardstick is the tool for the job. Measuring 1 1/8 in. wide and 39 in. long, this aluminum yardstick is perfect for various tasks around the house or workplace. Its 8ths graduations allow you to be precise when measuring distances between marks on your project. The metal construction of this ruler makes it durable and easy to clean. The Westcott Aluminum Yardstick will help you get things done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 12 (BL707)
- WESTCOTT Ruler, Wood, 36 In. (10420)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- WESTCOTT Yardstick, Wood, Metal Tip (10425)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- Westcott Measuring and Layout Tools