Shop All Rulers and Straight Edges
Westcott
Wooden Meter Stick, 39.5 in. Long, Natural
Mfr # 10431
Zoro # G905736728
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 39.5"
- Material Wood
- Graduations 1/8"
- Measurement Type Millimeters
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10431
- Zoro # G905736728
- UPC # 73577104310
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 39.5" |
Details
Material | Wood |
Graduations | 1/8" |
Measurement Type | Millimeters |
Color | Natural |
Item | Rulers |
Graduation Type | Metric |
Description
Rich hardwood meter stick fits right into conference rooms, briefing rooms and classrooms. Bold black markings offset the blonde, natural color of the wood. Clear lacquer finish helps prevent chipping and splintering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 11 Straight Long Nose Plier (10290)
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack (56116)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- WESTCOTT Yardstick with Metal Edges (14351)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- WESTCOTT Ruler, Wood, 18 In (05018)
- WESTCOTT Ruler, Wood, 36 In. (10420)
- BLUM Blum Bmzs.2000R Ruler Stop Right Hand (BMZS.2000R)
- Westcott Measuring and Layout Tools