Shop All Utility Knives
Westcott
Utility Cutter, Compact Ceramic Fix Blade
Mfr # 16473
Zoro # G611579367
product price: $5.79
/ea
Sold in multiples of 36 for $208.44
$208.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Material ABS
- Depth 4.75 in
- Includes 1 Cutter
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16473
- Zoro # G611579367
- UPC # 073577164734
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 0.5 in |
Depth | 4.75 in |
Overall Width | 3 in |
Details
Item | Compact Ceramic Fixed Blade Utility Cutt |
Material | ABS |
Includes | 1 Cutter |
Color | Green |
Description
Compact Ceramic Fixed Blade Utility Cutt
- •Compact Fixed Ceramic Box Opener
- •Sturdy fixed blade
- •Finger loop gives added control
- •Safe and easy blade change
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL (95 62 190 SBA)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 11/16 (C08868)
- STARRETT Taper Gage (267)
- ROTHENBERGER Hole Saw, 7 in dia Saw (126177)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- Westcott Utility Knives