Shop All Compasses
Westcott
Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees
Mfr # KT-90
Zoro # G2115524
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5.75
- Overall Height 0.25
- Overall Length 11
- Height 0.25
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 5.75 |
Overall Height | 0.25 |
Overall Length | 11 |
Height | 0.25 |
Width | 5.75 |
Length | 11 |
Details
Item | Triangles,Triangle Set,6"-45/90 deg. |
Demographic | Adult |
Color | Gray |
Weight | 0.14 |
Description
Triangles,Triangle Set,6 In.-45/90 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.5-ST-50-M10-25 Star Knob (10N25E14/ST)
- GEARWRENCH 7" 90° Fixed Tip External Snap Ring Pliers (82137)
- TITAN Wire Stripper, Application: Stripping and Crimping (11478)
- MASON Vibration Isolation Pad, 7200 lb, PK2 (20UZ21)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- STARRETT Trammel (59A)
- Westcott Levels, Compasses, and Plumb Bobs