Shop All Compasses
Westcott
Triangles, 8" Styrene Triangle - 45/90
Mfr # S450-8
Zoro # G2116154
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Length 8.875
- Overall Width 8.875
- Color Clear
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.062 |
Overall Length | 8.875 |
Overall Width | 8.875 |
Height | 0.062 |
Length | 8.875 |
Width | 8.875 |
Size | 8 |
Details
Item | Triangles,8" Styrene Triangle,45/90 |
Color | Clear |
Weight | 0.067 |
Demographic | Adult |
Description
Triangles,8 In. Styrene Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (1NYC3)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- RIDGID Housing, Roll 30 (33520)
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- RITCHIE COMPASS Ritchie Compass F-82W 3" Voyager Compass - White (F-82W)
- Westcott Levels, Compasses, and Plumb Bobs