Shop All Compasses
Westcott
Triangles, 8" Styrene Triangle - 30/60
Mfr # S390-8
Zoro # G2116005
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.75
- Overall Height 0.125
- Overall Length 8.25
- Length 8.25
- Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 4.75 |
Overall Height | 0.125 |
Overall Length | 8.25 |
Length | 8.25 |
Size | 8 |
Height | 0.125 |
Width | 4.75 |
Details
Item | Triangles,8" Styrene Triangle,30/60 |
Demographic | Adult |
Weight | 0.062 |
Color | Clear |
Description
Triangles,8 In. Styrene Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Magnetic Quick Release (QR-M-490-2)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (367321)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- BON TOOL Step Tool, Plex Outside 6" X 5", 3/4" Radius Wood Handle (12-693)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- GENERAL TOOLS Precision Pencil Compass (842)
- Westcott Levels, Compasses, and Plumb Bobs