Shop All Compasses
Westcott
Triangles, 8" Calibrated Triangle- 45/90
Mfr # KT-85
Zoro # G2115847
product price: $4.69
/ea
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.13
- Overall Width 10.25
- Overall Length 11.5
- Weight 0.19
- Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.13 |
Overall Width | 10.25 |
Overall Length | 11.5 |
Size | 8 |
Height | 0.13 |
Width | 10.25 |
Length | 11.5 |
Details
Item | Triangles,8" Calibrated Triangle,45/90 |
Weight | 0.19 |
Color | Gray |
Demographic | Adult |
Description
Triangles,8 In. Calibrated Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- KO-KEN Socket 1.1/16 6 Point 77mm 1/2 Sq. Drive (4300A-1.1/16)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- BIG HORN 6 Inch Marking Gauge (19255)
- Westcott Levels, Compasses, and Plumb Bobs