Shop All Compasses
Westcott
Triangles, 6" Styrene Triangle -45/90
Mfr # S450-6
Zoro # G2116084
product price: $2.79
/ea
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.75
- Overall Width 6.75
- Overall Height 0.062
- Weight 0.058
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6.75 |
Overall Width | 6.75 |
Overall Height | 0.062 |
Length | 6.75 |
Size | 6 |
Height | 0.062 |
Width | 6.75 |
Details
Item | Triangles,6" Styrene Triangle,45/90 |
Weight | 0.058 |
Demographic | Adult |
Color | Clear |
Description
Triangles,6 In. Styrene Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8273910)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- GROZ Industrial Grade Compass, 6" (1550)
- Westcott Levels, Compasses, and Plumb Bobs