Shop All Compasses
Westcott
Triangles, 6" Styrene Triangle -30/60
Mfr # S390-6
Zoro # G2115917
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Overall Width 4
- Overall Height 0.062
- Width 4
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 |
Overall Width | 4 |
Overall Height | 0.062 |
Width | 4 |
Size | 6 |
Length | 7 |
Height | 0.062 |
Details
Item | Triangles,6" Styrene Triangle,30/60 |
Weight | 0.033 |
Demographic | Adult |
Color | Clear |
Description
Triangles,6 In. Styrene Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish (J52109)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- VIM PRODUCTS MAGRAIL 12" Green No Studs (MR12G)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- RITCHIE COMPASS Ritchie Compass F-50 Flush Mount Explorer - Black (F-50)
- Westcott Levels, Compasses, and Plumb Bobs