Shop All Compasses
Westcott
Triangles, 6" Professional Triangle-45/90
Mfr # P450-6
Zoro # G2115969
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7.25
- Overall Length 6.75
- Overall Height 0.062
- Height 0.062
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 7.25 |
Overall Length | 6.75 |
Overall Height | 0.062 |
Height | 0.062 |
Size | 6 |
Width | 7.25 |
Length | 6.75 |
Details
Item | Triangles,6" Professional Triangle,45/9 |
Demographic | Adult |
Color | Smoke |
Weight | 0.058 |
Description
Triangles,6 In. Professional Triangle,45/9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- DRILL AMERICA m14x1.75 HSS Metric Hand Tap (DWTSMT14X1.75)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710N)
- KLEIN TOOLS Black Leather 8 Pockets, 5164T (5164T)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- GENERAL TOOLS 6 Single Bar Marking Gage (820)
- Westcott Levels, Compasses, and Plumb Bobs