Shop All Compasses
Westcott
Triangles, 18" Professional Triangle -45/90
Mfr # P450-18
Zoro # G2116136
Sold in multiples of 12 for $362.28
$362.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18
- Overall Height 0.13
- Overall Length 18.13
- Demographic Adult
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 18 |
Overall Height | 0.13 |
Overall Length | 18.13 |
Width | 18 |
Length | 18.13 |
Height | 0.13 |
Size | 18 |
Details
Item | Triangles,18" Professional Triangle,45 |
Demographic | Adult |
Weight | 0.56 |
Color | Smoke |
Description
Triangles,18 In. Professional Triangle,45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Bucket Dolly, Multi-Directional, Plastic (ST379)
- MAKITA Hammer Drill/Driver, Tool Only, 18 V, 4 Ah, 1/2 in Chuck, Keyless, Self-Ratcheting Chuck (XPH07Z)
- SOWA HIGH PERFORMANCE TAPS 3/8"-18 H.S.S. NPT Taps (123436)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/8" (CDDS33N)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- RITCHIE COMPASS Ritchie Compass F-50 Flush Mount Explorer - Black (F-50)
- STARRETT Trammel (59A)
- Westcott Levels, Compasses, and Plumb Bobs