Shop All Compasses
Westcott
Triangles, 16" Professional Triangle -45/90
Mfr # P450-16
Zoro # G2116163
Sold in multiples of 12 for $297.00
$297.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16.13
- Overall Height 0.13
- Overall Length 16.13
- Height 0.13
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 16.13 |
Overall Height | 0.13 |
Overall Length | 16.13 |
Height | 0.13 |
Size | 16 |
Width | 16.13 |
Length | 16.13 |
Details
Item | Triangles,16" Professional Triangle,45 |
Weight | 0.45 |
Demographic | Adult |
Color | Smoke |
Description
Triangles,16 In. Professional Triangle,45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hatchet Handle, 14", Fire, Contractor (65278)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -13')
- DRILL AMERICA 12-28 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54390)
- WESTWARD Pocket Scriber, Carbide, w/Magnet End (4KY32)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- Westcott Compasses