Shop All Compasses
Westcott
Triangles, 14" Professional Triangle-45/90
Mfr # P450-14
Zoro # G2116109
product price: $18.09
/ea
Sold in multiples of 12 for $217.08
$217.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.13
- Overall Length 14.13
- Overall Width 14.38
- Weight 0.33
- Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.13 |
Overall Length | 14.13 |
Overall Width | 14.38 |
Width | 14.38 |
Size | 14 |
Height | 0.13 |
Length | 14.13 |
Details
Item | Triangles,14" Professional Triangle,45 |
Weight | 0.33 |
Color | Smoke |
Demographic | Adult |
Description
Triangles,14 In. Professional Triangle,45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Swinging Hammer Holder (739)
- TEKTON 1/4 Inch Drive x 5/16 Inch 6-Point Socket (SHD02008)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- SITEPRO Pocket Transit Compass, 0-360-Degrees (17-651)
- Westcott Compasses