Shop All Compasses
Westcott
Triangles, 14" Professional Triangle-30/60
Mfr # P390-14
Zoro # G2116057
Sold in multiples of 12 for $159.48
$159.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.25
- Overall Width 8.25
- Overall Height 0.062
- Height 0.062
- Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 14.25 |
Overall Width | 8.25 |
Overall Height | 0.062 |
Height | 0.062 |
Length | 14.25 |
Size | 14 |
Width | 8.25 |
Details
Item | Triangles,14" Professional Triangle,30 |
Color | Smoke |
Demographic | Adult |
Weight | 0.19 |
Description
Triangles,14 In. Professional Triangle,30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW2, RH DIAG, 1/2 OD, 25 TPI (SW2R-25-HSB-CP)
- BON TOOL Bon 17-421 Float Pan 36" Carbon Steel Z Clip (17-421)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- PROTO Tool Collar/Loop, Fits 0.094 to 0.156 in (JPCL1SS)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- CROWN TOOLS Marking Gauge - Beech (20162)
- Westcott Levels, Compasses, and Plumb Bobs