Shop All Compasses
Westcott
Triangles, 12" Styrene Triangle - 45/90
Mfr # S450-12
Zoro # G2116039
product price: $5.49
/ea
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Width 12.5
- Overall Length 12.5
- Width 12.5
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.062 |
Overall Width | 12.5 |
Overall Length | 12.5 |
Width | 12.5 |
Length | 12.5 |
Size | 12 |
Height | 0.062 |
Details
Item | Triangles,12" Styrene Triangle,45/90 |
Demographic | Adult |
Weight | 0.233 |
Color | Clear |
Description
Triangles,12 In. Styrene Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 3/8" Bit dia. (1966895)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RC)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- HOMEVISION TECHNOLOGY Military-Grade Compass Alloy liquid filled (DGA60187M)
- Westcott Compasses