Shop All Compasses
Westcott
Triangles, 12" Styrene Triangle -30/60
Mfr # S390-12
Zoro # G2116048
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Length 13
- Overall Width 7.5
- Height 0.062
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.062 |
Overall Length | 13 |
Overall Width | 7.5 |
Height | 0.062 |
Length | 13 |
Size | 12 |
Width | 7.5 |
Details
Item | Triangles,12" Styrene Triangle,30/60 |
Demographic | Adult |
Weight | 0.133 |
Color | Clear |
Description
Triangles,12 In. Styrene Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/32 (46610)
- ILC Replacement For PREMIUM POWER, DCK283D2 (DCK283D2)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - wreck end (BNHYBR-21402)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- UPM GLOBAL UPM Global 14821 Silver Walking Liberty Half Dollar Coin Multi-Tool Pocket Watch Compass (14821)
- Westcott Levels, Compasses, and Plumb Bobs