Shop All Compasses
Westcott
Triangles, 10" Styrene Triangle -45/90
Mfr # S450-10
Zoro # G2115935
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.062
- Overall Width 10.75
- Overall Length 10.625
- Demographic Adult
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 0.062 |
Overall Width | 10.75 |
Overall Length | 10.625 |
Height | 0.062 |
Size | 10 |
Width | 10.75 |
Length | 10.625 |
Details
Item | Triangles,10" Styrene Triangle,45/90 |
Demographic | Adult |
Color | Clear |
Weight | 0.166 |
Description
Triangles,10 In. Styrene Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- WESTWARD Screw Extractor Spiral Flute Size #1 (2RUL8)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 20 03 SB)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- GROZ Industrial Grade Compass, 16" (1554)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Student Compass, Hinged Legs, Blue/Silver (550WP01)
- Westcott Levels, Compasses, and Plumb Bobs