Shop All Compasses
Westcott
Triangles, 10" Professional Triangle -45/90
Mfr # P450-10
Zoro # G2115944
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11
- Overall Height 0.062
- Overall Length 10.625
- Width 11
- Weight 0.166
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 11 |
Overall Height | 0.062 |
Overall Length | 10.625 |
Width | 11 |
Height | 0.062 |
Length | 10.625 |
Size | 10 |
Details
Item | Triangles,10" Professional Triangle,45 |
Weight | 0.166 |
Color | Clear |
Demographic | Adult |
Description
Triangles,10 In. Professional Triangle,45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 009 (666-9)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385534)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- GROZ Wing Compass, 8", (1551)
- GENUINE VICTOR Ball Compass Mini Suct Cp Blk (22-1-00371-8)
- Westcott Compasses