Shop All Compasses
Westcott
Triangles, 10" Professional Triangle -30/60
Mfr # P390-10
Zoro # G2115926
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.13
- Overall Width 6
- Overall Height 0.13
- Demographic Adult
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10.13 |
Overall Width | 6 |
Overall Height | 0.13 |
Width | 6 |
Length | 10.13 |
Height | 0.13 |
Size | 10 |
Details
Item | Triangles,10" Professional Triangle,30 |
Demographic | Adult |
Weight | 0.09 |
Color | Smoke |
Description
Triangles,10 In. Professional Triangle,30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" AR-10 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0020)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #41 (44311)
- DRILL AMERICA 3/16"-82 HSS Single Flute Countersink (DEWSFC3/16-82)
- CLEVELAND 15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32 (C70370)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- RITCHIE COMPASS Ritchie Compass F-82W 3" Voyager Compass - White (F-82W)
- Westcott Levels, Compasses, and Plumb Bobs