Shop All Compasses
Westcott
Triangles, 10" Grid Triangle - 45/90
Mfr # T-7M
Zoro # G2115838
Sold in multiples of 12 for $261.48
$261.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11.25
- Overall Height 0.13
- Overall Length 12.63
- Length 12.63
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 11.25 |
Overall Height | 0.13 |
Overall Length | 12.63 |
Length | 12.63 |
Height | 0.13 |
Width | 11.25 |
Size | 10 |
Details
Item | Triangles,10" Grid Triangle,45/90 |
Color | Clear |
Weight | 0.35 |
Demographic | Adult |
Description
Triangles,10 In. Grid Triangle,45/90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-6)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- DRILLCO 45/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF145)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RC)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- KONUS USA Konus 4075 Konustar-11 Metal Compass, Liquid Filled With Clinometer, Green (4075)
- Westcott Levels, Compasses, and Plumb Bobs