Shop All Compasses
Westcott
Triangles, 10" Grid Triangle- 30/60
Mfr # T-4M
Zoro # G2115804
Sold in multiples of 12 for $255.00
$255.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 7.25
- Overall Height 0.13
- Overall Length 12.8
- Length 12.8
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 7.25 |
Overall Height | 0.13 |
Overall Length | 12.8 |
Length | 12.8 |
Width | 7.25 |
Size | 10 |
Height | 0.13 |
Details
Item | Triangles,10" Grid Triangle,30/60 |
Demographic | Adult |
Weight | 0.21 |
Color | Clear |
Description
Triangles,10 In. Grid Triangle,30/60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Wrecking Bar 3/4X30-In (WR30)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- MICRO 100 Router Aluminum (SFA-187-35)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- GROZ Industrial Grade Compass, 6" (1550)
- GROZ Wing Compass, 8", (1551)
- Westcott Compasses