Shop All Scissors
Westcott
Titanium Bonded Scissors, 8" Strght, PK2
Mfr # 13901
Zoro # G4255441
product price: $17.99
/pk 2, $9.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium-Bonded Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Titanium-Bonded Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Titanium Bonded Scissors |
Features | Three times stronger than stainless steel. |
Primary Application | Home/Office |
Handle Color | Gray/Yellow |
Cutting Action | Left/Right |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Application | General Purpose |
Description
Titanium Bonded Scissors,8 In. Strght,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- EPSON C33S020580 Maintenance Box for TM-C3500 Label Printers (10533S020580)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Green (22114)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Pointed, PK12 (15972)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (13526)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44217)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- CRAYOLA My First Crayola Safety Scissors, Rounded Tip, Assorted Straight Handles, 3PK (81-1458)
- Westcott Scissors