Shop All Scissors
Westcott
Titanium Bonded Scissors, 8" Straight
Mfr # 13529
Zoro # G4255450
product price: $9.25
/ea
$9.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium-Bonded Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Titanium-Bonded Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Features | Three times stronger than stainless steel |
Cutting Action | Left/Right |
Primary Application | Home/Office |
Handle Color | Gray/Yellow |
Handle Type | Straight |
Left/Right Hand | For Left or Right Hand Use |
Application | General Purpose |
Description
Titanium Bonded Scissors,8 In. Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- RITE IN THE RAIN All Weather Book, Journal Pattern (390F)
- BROTHER Label Tape, 3-1/2"x1-1/7", 400, White (DK-1201)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- WESTCOTT Kids Scissors, Antimicrobial, Pntd, 5", PK12 (14872)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- WESTCOTT Scissors, 9" Shears, Office Forged (10252)
- DYNAMIC Tools 6" Multi-Purpose Electrician's Scissors (D046100)
- Westcott Scissors