Shop All Scissors
Westcott
Titanium Bonded Scissors, 8" Long, 3.5" Cut Length, Navy Straight Handle
Mfr # 17509
Zoro # G003467326
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Navy
- Blade Material Titanium-Bonded Stainless Steel
- Handle Material Plastic
- Tip Shape Blunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Cutting Length | 3.5" |
Length of Cut | 3.5" |
Details
Color | Navy |
Blade Material | Titanium-Bonded Stainless Steel |
Handle Material | Plastic |
Tip Shape | Blunt |
Item | Scissors |
Handle Type | Straight |
Left/Right Hand | For Left or Right Hand Use |
Handle Color | Navy |
Primary Application | General Purpose |
Application | General Purpose |
Material | Titanium-Bonded Stainless Steel |
Weight | 0.682 lbs |
Description
These high-performance, titanium bonded blades are three times stronger than stainless steel. The cutting edge stays sharper longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Blue Paper Wire Tag, Pk1000 (1GYX5)
- ACROPRINT Weekly/Bi-Weekly Time Card, PK250 (09-9110-000)
- SPER SCIENTIFIC Laser Pointer (330001)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- WESTCOTT For Kids Scissors, Pointed Tip, 5in L, 1.75in Cut, Astd, Straight (13131)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- CYNAMED OR Grade Micro Friedman Bone Rongeur, 5.5 (CYZR-0318)
- Westcott Scissors