Shop All Scissors
Westcott
Titanium Bonded, Scissors, 8" Lefty
Mfr # 15917
Zoro # G4255435
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Titanium-Bonded Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Titanium-Bonded Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Features | Three times stronger than stainless steel, Left Handed |
Primary Application | Home/Office |
Handle Color | Gray/Yellow |
Cutting Action | Left |
Left/Right Hand | For Left Hand Use |
Application | General Purpose |
Handle Type | Straight |
Description
Titanium Bonded,Scissors,8 In. Lefty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1300, FRAGILE LIQUID HANDLE WITH CARE, 3" X 5" (DL1300)
- MELISSA & DOUG Poke-A-Dot® - Good Night, Animals (31343)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSC11)
- WESTCOTT Scissors, 9" Straight Shears (10573)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Pointed, PK12 (15972)
- WESTCOTT Preferred Line SS Scissors, 8", Blue (41218)
- WESTCOTT Scissors, 8" Shears, Ultra Forged (10260)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Kids Scissors With Antimicrobial Protect (14607)
- FISKARS Scissors, 8 In L, Orange/Gray, Ambidextrous (142440-1002)
- Westcott Scissors