Shop All Rulers and Straight Edges
Westcott
Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK
Mfr # 17724
Zoro # G203475343
product price: $20.69
/pk 36, $0.57/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"; 30 cm
- Material Wood
- Measurement Type Standard/Metric
- Color Natural
- Weight 1.438 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 17724
- Zoro # G203475343
- UPC # 73577177246
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12"; 30 cm |
Details
Material | Wood |
Measurement Type | Standard/Metric |
Color | Natural |
Weight | 1.438 lbs |
Description
Selected hardwood is finished with multiple coats of lacquer for added durability. Metal edge is ideal for straight-line cutting and for drawing clean, precise lines. Clearly marked and scaled in 1/16" on one edge and millimeters on the other. Three-hole punched for easy-access storage in a binder; convenient hole for hanging at one end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- WESTCOTT Rulers, 12" Jewel Colored Ruler (12975)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (EZ12SBL)
- Westcott Rulers and Straight Edges