Shop All Stencils
Westcott
Templates, Square Template
Mfr # T-828
Zoro # G2116739
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.058
- Color 9.25
- Demographic Adult
- Height 0.062
- Length 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 0.058 |
Height | 0.062 |
Length | 9.25 |
Width | 0.062 |
Details
Item | Templates,Square Template |
Color | 9.25 |
Demographic | Adult |
Weight | 0.058 |
Description
Templates,Square Template
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Hood, S/M, White (S-533S)
- NMC International Marine Organization Life Jacket Sign, IMO212P (IMO212P)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (4060-L (9))
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Templates, Military Symbols Template (T-825)
- WESTCOTT Stencil/Drawing Template, Assorted, (KT-8)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- NMC Individual Character Stencil 4" Number Set, PMC4-8 (PMC4-8)
- Westcott Stencils