Shop All Stencils
Westcott
Templates, Small Ellipse Template #3
Mfr # T-809
Zoro # G2116705
product price: $7.09
/ea
Sold in multiples of 12 for $85.08
$85.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.14
- Color 14
- Demographic Adult
- Height 0.062
- Weight 0.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 0.14 |
Height | 0.062 |
Length | 14 |
Width | 0.062 |
Details
Item | Templates,Small Ellipse Template #3 |
Color | 14 |
Demographic | Adult |
Weight | 0.14 |
Description
Templates,Small Ellipse Template #3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 10, 1 PR (11-421)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-L)
- WESTCOTT Stencil/Drawing Template, Assorted, (KT-8)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- WESTCOTT Templates, Jumbo Circles (T-826)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- Westcott Stencils