Shop All Stencils
Westcott
Templates, Jumbo Circles
Mfr # T-826
Zoro # G2116626
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.15
- Color 13.25
- Weight 0.15
- Height 0.06
- Length 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 0.15 |
Height | 0.06 |
Length | 13.25 |
Width | 0.06 |
Details
Item | Templates,Jumbo Circles |
Color | 13.25 |
Weight | 0.15 |
Demographic | Adult |
Description
Templates,Jumbo Circles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XT (MEXG516XT)
- PIP Bouton Rimless Frame Reader Clr +2.00 (250-26-0020)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- WESTCOTT Templates, Military Symbols Template (T-825)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- Westcott Stencils