Shop All Stencils
Westcott
Templates, Home Furnishing Template
Mfr # T-830
Zoro # G2116827
product price: $8.35
/ea
Sold in multiples of 12 for $100.20
$100.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.11
- Color 11.63
- Length 11.63
- Demographic Adult
- Weight 0.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 0.11 |
Length | 11.63 |
Height | 0.062 |
Width | 0.062 |
Details
Item | Templates,Home Furnishing Template |
Color | 11.63 |
Demographic | Adult |
Weight | 0.11 |
Description
Templates,Home Furnishing Template
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White (48-22-8825)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479R4875YB)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Orange/Black, Ribbed Nylon (SDX2-02-S)
- ZING Lockout Kit, Filled, Electrical (2734)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- WESTCOTT Templates, Military Symbols Template (T-825)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- NEWSTRIPE. Newstripe Large Federal Handicap with Border & Background, 1/8in Thick, PolyTough, Plastic, White (10001954)
- Westcott Stencils